Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS7270BPLBS
- Zoro # G823928991
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Flow Rate
1.8 GPM
Handle Type
Lever
ADA Compliant
Yes
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS7270BPLBS
- Zoro #
- G823928991
- UPC #
- 196507408675
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6-7/8 in
- Height
- 8-5/16 in
- Length (In.)
- 8 in
Details
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- ADA Compliant
- Yes
- Item
- Bridge Kitchen Faucets
- Inlet
- 1/2 in
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Color/Finish
- Brushed Brass
- Faucet Spout
- High Arc
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Mounting Type
- Deck Mount
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Finish
- Matte Black
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this bridge faucet's white porcelain levers and traditional straight spout. The solid brass construction and ceramic cartridge provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant traditional-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brass side spray adds elegant functionality to this exceptional faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.