Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Oil Rubbed Bronze
- Mfr # KS8255DLBS
- Zoro # G823927703
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Width
8-1/2 in
Typical Application
Kitchen Faucets
Type
Bridge Kitchen Faucets
Includes
Faucet;Side Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8255DLBS
- Zoro #
- G823927703
- UPC #
- 196507306971
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 12 in
- Width
- 8-1/2 in
- Length (In.)
- 8 in
Details
- Typical Application
- Kitchen Faucets
- Item
- Bridge Kitchen Faucet
- Type
- Bridge Kitchen Faucets
- Includes
- Faucet;Side Sprayer
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Oil Rubbed Bronze
- Inlet
- 1/2 in
- Material
- Brass
- Mounting Type
- Deck Mount
- Faucet Spout
- High Arc
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Color/Finish
- Polished Chrome
- ADA Compliant
- Yes
Description
This faucet from the Concord collection by Kingston Brass boasts a bold, sleek design with its contemporary styling that will elevate the decor of your kitchen. Crafted from solid brass and equipped with a ceramic cartridge, this faucet is designed to provide years of trouble-free service.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.