Zoro Homepage

Bridge Kitchen Faucet with Brass Sprayer, Polished Brass

  • Mfr # KS7752TXBS

  • Zoro # G104244970


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Width
8.25
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 11-1/2" spout clearance, 8-1/4" spout reach, 14-1/2" spout height, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7752TXBS
Zoro #
G104244970
UPC #
663370195198
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.25
Height
14.5

Details

Finish
Polished Brass
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 11-1/2" spout clearance, 8-1/4" spout reach, 14-1/2" spout height, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Brass Sprayer
Weight
9.95

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.