Bridge Kitchen Faucet with Brass Sprayer, Polished Brass
- Mfr # KS8282DLBS
- Zoro # G723926677
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Inlet
1/2 in
Number of Handles
2
Handle Type
Lever
Length (In.)
10 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8282DLBS
- Zoro #
- G723926677
- UPC #
- 196507306803
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 10 15/16 in
- Height
- 12-3/16 in
- Width
- 8-3/8 in
Details
- Finish
- Polished Brass
- Inlet
- 1/2 in
- Number of Handles
- 2
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Item
- Bridge Kitchen Faucets
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Gooseneck/High Arc
- Color/Finish
- Polished Nickel
Description
This faucet boasts bold, sleek design with its cylindrical styling. While bridge faucets typically have a traditional appeal, this particular design is a more modern interpretation. Allow the matte black finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.