Bridge Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS2331TKL
- Zoro # G023925134
product price:Â
$
994.99
/ea
Free Shipping & Returns
Key Features
Includes
Kitchen Faucet; Side Sprayer
Number of Handles
2
Inlet
1/2 in
Handle Type
Lever
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2331TKL
- Zoro #
- G023925134
- UPC #
- 196507343495
- Country of Origin
- Taiwan, Province of China
- Includes
- Kitchen Faucet; Side Sprayer
- Item
- Bridge Kitchen Faucets
- Number of Handles
- 2
- Inlet
- 1/2 in
- Handle Type
- Lever
- ADA Compliant
- Yes
- Mounting Type
- Deck Mount
- Finish
- Polished Chrome
- Valve Type
- Ceramic Disc Cartridge
- Color/Finish
- Brushed Brass
- Typical Application
- Kitchen Faucets
- Faucet Spout
- Gooseneck/Higharc
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
Dimensions
- Height
- 14-3/16 in
- Length (In.)
- 15 3/16 in
- Width
- 8-1/16 in
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.