Bridge Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS7271BPLBS
- Zoro # G323926558
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Width
6-7/8 in
Compliance
Low Lead Compliant
Number of Handles
2
ADA Compliant
Yes
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7271BPLBS
- Zoro #
- G323926558
- UPC #
- 196507408644
- Country of Origin
- Taiwan, Province of China
- Item
- Bridge Kitchen Faucets
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- ADA Compliant
- Yes
- Material
- Brass
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Color/Finish
- Matte Black
- Typical Application
- Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Lever
- Faucet Spout
- High Arc
- Inlet
- 1/2 in
- Mounting Type
- Deck Mount
- Finish
- Polished Chrome
Dimensions
- Width
- 6-7/8 in
- Height
- 8-5/16 in
- Length (In.)
- 8 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this bridge faucet's white porcelain levers and traditional straight spout. The solid brass construction and ceramic cartridge provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant traditional-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brass side spray adds elegant functionality to this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.