Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS8261DKLBS
- Zoro # G823929615
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Color/Finish
Oil Rubbed Bronze
Flow Rate
1.8 GPM
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8261DKLBS
- Zoro #
- G823929615
- UPC #
- 196507307084
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Color/Finish
- Oil Rubbed Bronze
- Flow Rate
- 1.8 GPM
- Mounting Type
- Deck Mount
- Item
- Bridge Kitchen Faucet
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- High Arc
- Handle Type
- Lever
- Type
- Bridge Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Material
- Brass
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Inlet
- 1/2 in
- Number of Handles
- 2
- ADA Compliant
- Yes
Dimensions
- Length (In.)
- 8 in
- Height
- 12-5/16 in
- Width
- 7-5/16 in
Description
This faucet tastefully interweaves top-notch contemporary design and the sheen of modern simplicity with its Neoprene cylindrical handles, gooseneck ribbon spout and cylindrical profile. Crafted from solid brass and equipped with a ceramic cartridge, this faucet is designed to provide years of trouble-free service. While bridge faucets typically have a traditional appeal, this particular design from the Kaiser collection provides a more modern interpretation. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.