Bridge Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS8261DLBS
- Zoro # G323929801
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Inlet
1/2 in
Finish
Polished Chrome
Mounting Type
Deck Mount
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8261DLBS
- Zoro #
- G323929801
- UPC #
- 196507307152
- Country of Origin
- Taiwan, Province of China
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Finish
- Polished Chrome
- Mounting Type
- Deck Mount
- Handle Type
- Lever
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Item
- Bridge Kitchen Faucet
- Number of Handles
- 2
- Color/Finish
- Oil Rubbed Bronze
- Type
- Bridge Kitchen Faucets
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- Material
- Brass
- Includes
- Faucet;Side Sprayer
- ADA Compliant
- Yes
Dimensions
- Height
- 12-5/16 in
- Length (In.)
- 8 in
- Width
- 7-5/16 in
Description
From the Concord collection by Kingston Brass we are excited to introduce this contemporary bridge faucet. Featuring a swivel gooseneck ribbon spout and cylindrical lever handles, this faucet exudes a contemporary minimalist allure. Crafted from solid brass and equipped with a ceramic cartridge this faucet is designed to provide years of trouble free service, the brass side spray adds elegant functionality to this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.