Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS3276PKXBS
- Zoro # G723929845
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Flow Rate
1.8 GPM
Width
4-15/16 in
Type
Bridge Kitchen Faucets
Typical Application
Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3276PKXBS
- Zoro #
- G723929845
- UPC #
- 663370814600
- Country of Origin
- Taiwan, Province of China
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Type
- Bridge Kitchen Faucets
- Typical Application
- Bathroom Faucets
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Item
- Single-Hole Bathroom Faucet
- Material
- Brass
- Handle Type
- Cross
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Color/Finish
- Polished Nickel
- Number of Handles
- 2
- Finish
- Polished Nickel
- Includes
- Faucet; Mounting Hardware; Push Pop-Up Drain
Dimensions
- Width
- 4-15/16 in
- Height
- 11-11/16 in
- Length (In.)
- 5-7/8 in
Description
Crafted inspired by English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Allow the brass construction, side sprayer, and swivel spout to provide a sturdy and reliable fixture, great for use with any sink. If you are striving for a Victorian-inspired kitchen, this unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the stunning finish will pop against your surrounding kitchen decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.