Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS7276PKXBS
- Zoro # G923929027
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Height
9-3/16 in
Color/Finish
Oil Rubbed Bronze
Type
Bridge Kitchen Faucets
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7276PKXBS
- Zoro #
- G923929027
- UPC #
- 663370814648
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Nickel
- Color/Finish
- Oil Rubbed Bronze
- Type
- Bridge Kitchen Faucets
- ADA Compliant
- No
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Faucet Spout
- Gooseneck/High Arc
- Flow Rate
- 1.8 GPM
- Item
- Pot Filler Faucet
- Number of Handles
- 2
- Material
- Brass
- Handle Type
- Cross
- Inlet
- 1/2 in
- Mounting Type
- Deck Mount
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Typical Application
- Kitchen Faucets
Dimensions
- Height
- 9-3/16 in
- Length (In.)
- 25 3/4 in
- Width
- 2-3/16 in
Description
Crafted inspired by English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Allow the brass construction, side sprayer, and swivel spout to provide a sturdy and reliable fixture, great for use with any sink. If you are striving for a Victorian-inspired kitchen, this unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the stunning finish will pop against your surrounding kitchen decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.