Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS8286CMLBS
- Zoro # G123927205
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Length (In.)
10 3/4 in
Inlet
1/2 in
ADA Compliant
Yes
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8286CMLBS
- Zoro #
- G123927205
- UPC #
- 196507306711
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Nickel
- Item
- Bridge Kitchen Faucets
- Inlet
- 1/2 in
- ADA Compliant
- Yes
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Faucet Spout
- High Arc
- Color/Finish
- Brushed Brass
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Material
- Brass
- Number of Handles
- 2
Dimensions
- Length (In.)
- 10 3/4 in
- Width
- 8-3/8 in
- Height
- 12-3/16 in
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its cylindrical handles and tubular spout. The brass construction and ceramic cartridge ensures trouble free performance for many years. The 8" projection on the swivel spout and the side spray make this faucet the perfect balance of form and function as the spout will be functional in any size sink and a visual centerpiece in any kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.