Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS8286DLBS
- Zoro # G223927020
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Color/Finish
Polished Brass
Mounting Type
Deck Mount
Width
9-7/16 in
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8286DLBS
- Zoro #
- G223927020
- UPC #
- 196507306810
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-7/16 in
- Length (In.)
- 8 in
- Height
- 11-1/6 in
Details
- Finish
- Polished Nickel
- Color/Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Material
- Brass
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Handle Type
- Lever
- Item
- Bridge Kitchen Faucets
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Faucet Spout
- Gooseneck/High Arc
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Typical Application
- Kitchen Faucets
Description
This faucet boasts bold, sleek design with its cylindrical styling. While bridge faucets typically have a traditional appeal, this particular design is a more modern interpretation. Allow the polished nickel finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.