Zoro Homepage

BS3006AC Garbage Disposal Flange, Antique Copper

  • Mfr # BS3006AC

  • Zoro # G3094134


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Includes
Garbage Disposal Flange
Length
4.5
Height
1.75
Width
3.44
Weight
0.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS3006AC
Zoro #
G3094134
UPC #
663370685224
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
1.75
Width
3.44

Details

Includes
Garbage Disposal Flange
Weight
0.34
Features
High quality brass construction for durability and reliability, Fits most standard garbage disposable units, Includes disposable flange and stopper, Fits sink with 3-1/2" drain opening, Height: 1-3/4", 4-1/2" top rim diameter, Easy installation, Corrosion-resistant finish

Description

Easy to install and able to fit above most garbage disposal openings, the Made To Match garbage disposal flange keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the disposal flange with your faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.