
BS3007 Garbage Disposal Flange, Brushed Brass
Mfr # BS3007
Zoro # G803055563
product price: $87.25
/ea
Free Shipping & Returns
Key Features
Includes
Garbage Disposal Flange
Length
4.5
Color
Brushed Brass
Height
1.75
Finish
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS3007
Zoro #
G803055563
UPC #
663370589935
Country of Origin
Taiwan, Province of China
Dimensions
Length
4.5
Height
1.75
Width
3.44
Details
Includes
Garbage Disposal Flange
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Features
High quality brass construction for durability and reliability, Fits most standard garbage disposable units, Includes disposable flange and stopper, Fits sink with 3-1/2" drain opening, Height: 1-3/4", 4-1/2" top rim diameter, Easy installation, Corrosion-resistant finish
Weight
0.34
Description
Easy to install and able to fit above most garbage disposal openings, the Made To Match garbage disposal flange keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the disposal flange with your faucet.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.