Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSF6310AB Watercourse Transit 4" Square Grid Shower Drain, Brass

  • Mfr # BSF6310AB

  • Zoro # G3174144


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Drain
Finish
Antique Brass
Width
3.94
Weight
0.94
Height
1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSF6310AB
Zoro #
G3174144
UPC #
663370832239
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.94
Height
1.38

Details

Includes
Shower Drain
Finish
Antique Brass
Weight
0.94
Features
Solid brass construction, Square shower drain, Overall dimension: (L)3-15/16" x (W)3-15/16" x (H)1-3/8", Floor installation, Includes cover, dome grid, drain body, and drain core

Description

The Watercourse collection features an array of shower drains in multiple finishes. From simple, non-obtrusive grid-cut floor drains to ornate embossed floral patterns the Watercourse collection offers a range of selections. Watercourse drains install a variety of ways and fit a range of both square and circular drain openings. Please see each drain for its detailed specifications and compatibility. The Transit drain flange in the Watercourse collection fits a 4" x 4" square and features an asymmetrical slotted cutout pattern hair catcher to prevent foreign objects entering your drain. The design comes in Chrome, Polished Brass, Antique Brass, Oil Rubbed Bronze, Polished Nickel, Brushed Brass, Brushed Nickel and Matte Black to match nearly any fixture and any design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.