Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buckingham Toilet Tank Lever, Polished Chrome

  • Mfr # KTBL1

  • Zoro # G3751125


product price: $57.15
/ea

Key Features

Length
11.13
Width
2.5 in
Finish
Polished Chrome
Material
Brass
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTBL1
Zoro #
G3751125
UPC #
663370123269
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.13
Width
2.5 in
Manufacturers Warranty Length
1 yr
Height
1.25 in

Details

Finish
Polished Chrome
Material
Brass
Collection
Buckingham
Low Lead Compliant
false
Escutcheon Included
false
DOE Certified
false
CEC Certified
false
Prop 65 Label
true
Theme
Traditional
UPC/CUPC Certified
false
Weight
0.76 lb

Description

Flush away your problems with the Kingston Brass Buckingham Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.