
CA1003T8 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Brushed Nickel
Mfr # CA1003T8
Zoro # G202836435
product price:Â $481.99
/ea
Free Shipping & Returns
Key Features
Height
5.44
Material
Brass
Length
9.31
Weight
5.82
Includes
Faucet;Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA1003T8
Zoro #
G202836435
UPC #
663370829031
Country of Origin
Taiwan, Province of China
Dimensions
Height
5.44
Length
9.31
Width
7.75
Details
Material
Brass
Weight
5.82
Finish
Brushed Nickel
Includes
Faucet;Mounting Hardware
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 3/4"-14 NPS inlet connection, 7-3/4" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed nickel finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.