Shop KINGSTON BRASS

CA1007T5 3-3/8" Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Oil Rubbed Bronze

  • Mfr # CA1007T5

  • Zoro # G602836967


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
10.19
Features
Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-7/16" centers spread, 3/4"-14 NPS inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 7-13/16" spout reach from wall, 4-5/16" spout reach from center of spout, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Includes
Faucet;Mounting Hardware
Height
8.63
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1007T5
Zoro #
G602836967
UPC #
663370828621
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.19
Height
8.63
Width
7.81

Details

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-7/16" centers spread, 3/4"-14 NPS inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 7-13/16" spout reach from wall, 4-5/16" spout reach from center of spout, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Includes
Faucet;Mounting Hardware
Finish
Oil Rubbed Bronze
Weight
8.75
Color
Oil Rubbed Bronze

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium oil rubbed bronze finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.