CA11T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Polished Brass

  • Mfr # CA11T2

  • Zoro # G302837059


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Height
10.31
Weight
8.62
Color
Polished Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA11T2
Zoro #
G302837059
UPC #
663370828812
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.31
Width
6.38
Length
10.19

Details

Includes
Faucet;Mounting Hardware
Weight
8.62
Finish
Polished Brass
Color
Polished Brass
Material
Brass
Features
Constructed in high quality solid brass, Tub wall mount with 3-7/16" centers spread, 3/4"-14 NPS inlet connection, Drip-free 1/4 turn ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant porcelain lever handle, 7.0 GPM/26.5 LPM spout max flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Different handle options available, Meets ADA guidelines

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.