CA19T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Polished Brass

  • Mfr # CA19T2

  • Zoro # G602836882


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
6.38
Weight
8.32
Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 3/4"-14 NPS inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3-1/2" spout reach, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA19T2
Zoro #
G602836882
UPC #
663370828850
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.38
Length
10.49
Height
11.75

Details

Color
Polished Brass
Weight
8.32
Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 3/4"-14 NPS inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3-1/2" spout reach, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Material
Brass
Finish
Polished Brass

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.