Shop KINGSTON BRASS
See all product information
Create Account
CA23T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Polished Brass
Mfr # CA23T2
Zoro # G102836467
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Weight
8.26
Width
6.38
Height
11.75
Includes
Faucet;Mounting Hardware
Color
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA23T2
- Zoro #
- G102836467
- UPC #
- 663370828935
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6.38
- Height
- 11.75
- Length
- 10.19
Details
- Weight
- 8.26
- Finish
- Polished Brass
- Includes
- Faucet;Mounting Hardware
- Color
- Polished Brass
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3-1/2" spout reach, Corrosion-resistant finish, Includes hand shower with 59" shower hose
- Material
- Brass
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.