CA2T1 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Chrome
- Mfr # CA2T1
- Zoro # G502836463
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Length
9.31
Width
8
Color
Polished Chrome
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-9/16" centers spread, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA2T1
- Zoro #
- G502836463
- UPC #
- 663370829116
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Color
- Polished Chrome
- Material
- Brass
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-9/16" centers spread, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
- Includes
- Faucet;Mounting Hardware
- Weight
- 5.5
Dimensions
- Length
- 9.31
- Width
- 8
- Height
- 10
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished chrome finish. The solid brass construction also makes for a heavy, quality made product.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.