CA4T1 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Chrome

  • Mfr # CA4T1

  • Zoro # G302837967


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Weight
5.48
Color
Polished Chrome
Width
8
Height
10
Length
9.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA4T1
Zoro #
G302837967
UPC #
663370829147
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
10
Length
9.31

Details

Weight
5.48
Color
Polished Chrome
Material
Brass
Finish
Polished Chrome
Includes
Faucet;Mounting Hardware
Features
Solid brass construction, 1/4 turn ceramic disc valves, 3-9/16" wall mount installation, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach from wall, 5-11/16" spout clearance, Featuring porcelain lever handles, Lever handles meet ADA guidelines

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished chrome finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.