CA5T8 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Brushed Nickel

  • Mfr # CA5T8

  • Zoro # G802838136


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Width
8
Length
9.31
Features
Solid brass construction, Drip-free ceramic disc cartridge, 3-9/16" wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach, Featuring porcelain lever handles, 3/4"-14 NPS connection, Lever handles meet ADA guidelines
Color
Brushed Nickel
Weight
5.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5T8
Zoro #
G802838136
UPC #
663370829161
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
9.31
Height
10

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, 3-9/16" wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach, Featuring porcelain lever handles, 3/4"-14 NPS connection, Lever handles meet ADA guidelines
Finish
Brushed Nickel
Color
Brushed Nickel
Weight
5.45
Includes
Faucet;Mounting Hardware
Material
Brass

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed nickel finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.