Shop KINGSTON BRASS
See all product information
Create Account
Cabinet Knurled Pull for Bathroom, 96 mm, Brushed Nickel
- Mfr # RBP30609BN
- Zoro # G423928742
product price:Â
$
24.95
/ea
Key Features
For Use With
Cabinet Hardware
Material
Aluminum
Includes
Cabinet Pull
Length
5.5 in
Mounting Type
Drill and Screw Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBP30609BN
- Zoro #
- G423928742
- UPC #
- 196507375021
- Country of Origin
- China
- For Use With
- Cabinet Hardware
- Material
- Aluminum
- Includes
- Cabinet Pull
- Item
- Cabinet Pulls
- Mounting Type
- Drill and Screw Mounted
- Finish
- Brushed Nickel
- Color
- Brushed Brass
Dimensions
- Length
- 5.5 in
- Width
- 1.5 in
Description
Give your cabinet that timeless look with the Confluence metal bar pull handle. Its knurled design makes it easy to grip, even with slippery hands. Perfect for either bathroom or kitchen cabinets, and available in multiple finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.