
CAU4101 Tub Mount Couplers, Polished Chrome
Mfr # CAU4101
Zoro # G103055706
product price: $65.29
/eaKey Features
Mounting Type
Tub Wall Mount
Finish
Polished Chrome
Material
Brass
Includes
Slant Tub Mount Couplers
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAU4101
Zoro #
G103055706
UPC #
663370828577
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.06
Height
2.31
Width
2.31
Details
Mounting Type
Tub Wall Mount
Finish
Polished Chrome
Material
Brass
Includes
Slant Tub Mount Couplers
Color
Polished Chrome
Features
Solid brass construction, 2-1/6" tub mount coupler, Sold in pairs (2 pcs/set), Tub wall mounting type, 3/4"-14 NPS connections
Weight
1.08
Description
An undertone of elegance is carried through these angled tub wall mount couplers. Designed to be paired with a clawfoot tub faucet, admire the detail within the polished chrome finish. These couplers are used to mount your tub faucet and provide a 2" extension length towards your faucet from to the tub wall.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.