Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAU4102 Tub Mount Couplers, Polished Brass

  • Mfr # CAU4102

  • Zoro # G903055593


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Tub Wall Mount
Finish
Polished Brass
Material
Brass
Includes
Slant Tub Mount Couplers
Length
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAU4102
Zoro #
G903055593
UPC #
663370828584
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.06
Height
2.31
Width
2.31

Details

Mounting Type
Tub Wall Mount
Finish
Polished Brass
Material
Brass
Includes
Slant Tub Mount Couplers
Color
Polished Brass
Weight
1.08
Features
Solid brass construction, 2-1/6" tub mount coupler, Sold in pairs (2 pcs/set), Tub wall mounting type, 3/4"-14 NPS connections

Description

An undertone of elegance is carried through these angled tub wall mount couplers. Designed to be paired with a clawfoot tub faucet, admire the detail within the polished brass finish. These couplers are used to mount your tub faucet and provide a 2" extension length towards your faucet from to the tub wall.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.