Zoro Homepage

CC1112 Rubber Stopper Chain & Attachment for CC1002

  • Mfr # CC1112

  • Zoro # G0835075


product price: $40.79
/ea

Key Features

Material of Construction
Brass
Color/Finish
Polished Brass
Item Width (Inch)
1.88
Low Lead Compliant
false
Collection
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1112
Zoro #
G0835075
UPC #
663370121449
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.88
Item Height (Inch)
1.88
Item Length (Inch)
3.25

Details

Item
Drain Stopper
Material of Construction
Brass
Color/Finish
Polished Brass
Low Lead Compliant
false
Collection
Vintage
Prop 65 Label
true
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
DOE Certified
false
Item Weight (lbs)
0.3
Warranty
1
Theme
Traditional
CEC Certified
false
Finish
Polished Brass
Material
Brass
ADA Compliant
false

Description

Equip this rubber stopper chain from the Vintage collection with the, CC1002, lavatory drain for an added utilitarian spark. The faucet spark is available with a 20" long chain alongside a 2-5/16" diameter stopper. Discover surprisingly durable long-lasting performance with the rubber stopper drain and its quality premier finishing in Polished Chrome, Polished Brass, and Brushed Nickel for corrosion resistance. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.