Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC1118 Rubber Stopper Chain & Attachment for CC1008

  • Mfr # CC1118

  • Zoro # G0834987


product price: $40.79
/ea

Key Features

Color/Finish
Brushed Nickel
Material of Construction
Brass
ADA Compliant
false
Theme
Traditional
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1118
Zoro #
G0834987
UPC #
663370121456
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.88
Item Length (Inch)
3.25
Item Height (Inch)
1.88

Details

Item
Drain Stopper
Color/Finish
Brushed Nickel
Material of Construction
Brass
Finish
Brushed Nickel
ADA Compliant
false
Theme
Traditional
Low Lead Compliant
false
CEC Certified
false
DOE Certified
false
Collection
Vintage
Material
Brass
Prop 65 Label
true
Share H&C Handle Item#
No Handle
Item Weight (lbs)
0.3
Warranty
1
UPC/CUPC Certified
false

Description

Equip this rubber stopper chain from the Vintage collection with the, CC1008, lavatory drain for an added utilitarian spark. The faucet spark is available with a 20" long chain alongside a 2-5/16" diameter stopper. Discover surprisingly durable long-lasting performance with the rubber stopper drain and its quality premier finishing in Polished Chrome, Polished Brass, and Brushed Nickel for corrosion resistance. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.