Zoro Homepage

CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black

  • Mfr # CC2000

  • Zoro # G3088909


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
21.5
Color
Matte Black
Finish
Matte Black
Material
Brass
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2000
Zoro #
G3088909
UPC #
663370719554
Country of Origin
Taiwan, Province of China

Dimensions

Height
21.5
Width
7.5
Length
6

Details

Color
Matte Black
Finish
Matte Black
Material
Brass
Mounting Type
Freestanding
Features
Solid brass construction, 21-1/2" overall height, 7-1/2" diameter base, 6" toilet paper rod, Fast and easy installation, Corrosion-resistant finish, Matching accessories available, Coordinates perfectly with any traditional decor
Includes
Toilet Paper Holder; Mounting Hardware

Description

The Vintage pedestal toilet paper holder gives the bathroom a traditional touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.