Zoro Homepage

CC2080 Clawfoot Tub Drain

  • Mfr # CC2080

  • Zoro # G0836186


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
22.63
Drain Material
Brass
Color/Finish
Matte Black
Pipe Dia. - Drains
1-1/2
Connection
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2080
Zoro #
G0836186
UPC #
663370533570
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
22.63
Pipe Dia. - Drains
1-1/2
Product Diameter (Inch)
1.5
Item Height (Inch)
14.25
Item Length (Inch)
27.25
Item Width (Inch)
3

Details

Item
CC2080 Clawfoot Tub Drain
Drain Material
Brass
Color/Finish
Matte Black
Connection
1-1/2"
Material of Construction
Brass
Gauge
20
Finish
Matte Black
Theme
Traditional
Prop 65 Label
true
Low Lead Compliant
false
Material
Brass
UPC/CUPC Certified
false
DOE Certified
false
Collection
Vintage
ADA Compliant
false
Item Weight (lbs)
5.07
CEC Certified
false
Warranty
1

Description

CC2080 Clawfoot Tub Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.