Zoro Homepage

CC2087 Clawfoot Tub Drain

  • Mfr # CC2087

  • Zoro # G0836265


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Color/Finish
Satin Brass
Connection
1-1/2"
Material
Brass
Item Height (Inch)
14.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2087
Zoro #
G0836265
UPC #
663370534034
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
14.25
Item Width (Inch)
3
Item Length (Inch)
27.25

Details

Item
CC2087 Clawfoot Tub Drain
Material of Construction
Brass
Color/Finish
Satin Brass
Connection
1-1/2"
Material
Brass
ADA Compliant
false
Collection
Vintage
Warranty
1
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Finish
Brushed Brass
UPC/CUPC Certified
false
Item Weight (lbs)
5.07
Theme
Traditional
CEC Certified
false

Description

CC2087 Clawfoot Tub Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.