Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC2092 Clawfoot Bathtub Waste & Overflow Drain

  • Mfr # CC2092

  • Zoro # G0836439


product price: $145.30
/ea
Free Shipping & Returns

Key Features

Connection
1-1/2"
Drain Material
Brass
Gauge
20
Color/Finish
Polished Brass
Length - Drains
27.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2092
Zoro #
G0836439
UPC #
663370001086
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
27.625
Pipe Dia. - Drains
1-1/2
Item Width (Inch)
3
Item Height (Inch)
14.25
Item Length (Inch)
27.25

Details

Connection
1-1/2"
Drain Material
Brass
Gauge
20
Color/Finish
Polished Brass
Material of Construction
Brass
Item
CC2092 Clawfoot Bathtub WasteOverflow
ADA Compliant
false
Warranty
1
Collection
Vintage
Finish
Polished Brass
Material
Brass
Low Lead Compliant
false
Prop 65 Label
true
DOE Certified
false
CEC Certified
false
Item Weight (lbs)
5.07
Escutcheon Included
false
UPC/CUPC Certified
false
Theme
Traditional

Description

CC2092 Clawfoot Bathtub WasteOverflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.