Zoro Homepage

CC2098 Clawfoot Bathtub Waste & Overflow Drain

  • Mfr # CC2098

  • Zoro # G0836378


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Gauge
20
Pipe Dia. - Drains
1-1/2
Drain Material
Brass
Connection
1-1/2"
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2098
Zoro #
G0836378
UPC #
663370001079
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2
Length - Drains
27.625

Details

Gauge
20
Drain Material
Brass
Item
CC2098 Clawfoot Bathtub WasteOverflow
Connection
1-1/2"
Material of Construction
Brass
Color/Finish
Brushed Nickel

Description

CC2098 Clawfoot Bathtub WasteOverflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.