CC2100 Georgian Freestanding Toilet Paper Holder, Matte Black

  • Mfr # CC2100

  • Zoro # G3088190


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Height
7.5
Color
Matte Black
Finish
Matte Black
Material
Brass;Aluminum
Width
8.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2100
Zoro #
G3088190
UPC #
663370719561
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5
Width
8.38
Length
21.5

Details

Color
Matte Black
Finish
Matte Black
Material
Brass;Aluminum
Features
High quality aluminum and brass construction, Projection (depth): 3-1/8", 7-1/2" diameter base, Overall holder width : 8-3/8", 6-1/4" toilet paper rod, Overall height: 21-1/2", Fast and easy installation, Installation hardware Is included
Includes
Toilet Paper Holder; Mounting Hardware
Mounting Type
Freestanding

Description

The Georgian pedestal toilet paper holder gives the bathroom a traditional touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.