Zoro Homepage

CC2111 Stopper for CC2091

  • Mfr # CC2111

  • Zoro # G0836606


product price: $21.55
/ea

Key Features

Material of Construction
Brass
Color/Finish
Polished Chrome
Collection
Vintage
Low Lead Compliant
false
Item Width (Inch)
1.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2111
Zoro #
G0836606
UPC #
663370009891
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.69
Item Length (Inch)
2.69
Item Height (Inch)
1.69

Details

Item
Drain Stopper
Material of Construction
Brass
Color/Finish
Polished Chrome
Collection
Vintage
Low Lead Compliant
false
DOE Certified
false
Item Weight (lbs)
0.15
UPC/CUPC Certified
false
Prop 65 Label
true
ADA Compliant
false
Warranty
1
Finish
Polished Chrome
Material
Brass
CEC Certified
false

Description

Replacement Rubber Stopper, Chain and Attachment for CC2091 from the Vintage Collection Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.