CC2118 Tub Drain Stopper with Chain for CC2098, Brushed Nickel

  • Mfr # CC2118

  • Zoro # G803055617


product price: $24.45
/ea

Key Features

Color
Brushed Nickel
Includes
Drain Stopper
Length
2.69
Finish
Brushed Nickel
Width
1.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2118
Zoro #
G803055617
UPC #
663370117220
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.69
Width
1.69
Height
1.69

Details

Color
Brushed Nickel
Includes
Drain Stopper
Finish
Brushed Nickel
Weight
0.15
Material
Brass
Features
Fabricated from High Quality Brass Material, 29-1/8" Chain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean

Description

Replacement Rubber Stopper, Chain and Attachment for CC2098 from the Vintage Collection

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.