Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC2186 1-1/4" Decor P-Trap

  • Mfr # CC2186

  • Zoro # G0836527


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
Brass
Item Width (Inch)
1.25
Item Height (Inch)
4.5
Theme
Traditional
Collection
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2186
Zoro #
G0836527
UPC #
663370520853
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.25
Item Height (Inch)
4.5
Item Length (Inch)
12

Details

Item
P-Traps
Material
Brass
Finish
Polished Nickel
Theme
Traditional
Collection
Vintage
Prop 65 Label
true
ADA Compliant
false
Item Weight (lbs)
1.21
Warranty
1
UPC/CUPC Certified
true
DOE Certified
false
Share H&C Handle Item#
No Handle
CEC Certified
false
Low Lead Compliant
true

Description

Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.