CC2200 Vintage Freestanding Double Roll Toilet Paper Holder, Matte Blk

  • Mfr # CC2200

  • Zoro # G3087816


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Height
7.5
Color
Matte Black
Finish
Matte Black
Material
Brass;Stainless Steel
Width
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2200
Zoro #
G3087816
UPC #
663370719585
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5
Width
6.19
Length
22.69

Details

Color
Matte Black
Finish
Matte Black
Material
Brass;Stainless Steel
Mounting Type
Freestanding
Features
Solid brass construction, Vintage design, 2-paper roll design, 22-11/16" overall height, Weighted base, Easy installation/assembly, Corrosion-resistant finish
Includes
Toilet Paper Holder; Mounting Hardware

Description

The Vintage Freestanding Toilet Paper Holder gives the bathroom a traditional touch. This discounted fundamental bathroom necessity boasts the ability to hold an extra toilet paper roll for added convenience. Additionally, its weighted base provides ease of use as it avoids tipping and falling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.