
CC2204 Freestanding Double Roll Toilet Paper Holder, Black Stainless
Mfr # CC2204
Zoro # G202835216
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Double Roll
Color
Black
Finish
Black Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC2204
Zoro #
G202835216
UPC #
663370750137
Country of Origin
Taiwan, Province of China
Dimensions
Dispenser Height
7 in
Dispenser Width
3 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Double Roll
Color
Black
Finish
Black Stainless
Features
Solid brass construction, Vintage design, 2-paper roll design, 22-11/16" overall height, Weighted base, Easy installatiossembly, Corrosion-resistant finish
Includes
Toilet Paper Holder; Mounting Hardware
Description
The Vintage freestanding double roll toilet paper holder gives the bathroom a traditional touch. This discounted fundamental bathroom necessity boasts the ability to hold an extra toilet paper roll for added convenience. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.