Zoro Homepage

CC266S8BEX Freestanding Supply Line with Stop Valve & Handle

  • Mfr # CC266S8BEX

  • Zoro # G0836493


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Prop 65 Label
true
UPC/CUPC Certified
false
Item Width (Inch)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC266S8BEX
Zoro #
G0836493
UPC #
663370520518
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6
Item Length (Inch)
28
Item Height (Inch)
4.56

Details

Item
Bath Supply Line
Finish
Brushed Nickel
Material
Brass
ADA Compliant
false
Prop 65 Label
true
UPC/CUPC Certified
false
Warranty
1
Theme
Traditional
Low Lead Compliant
true
Item Weight (lbs)
9.2
CEC Certified
false
DOE Certified
false
Collection
Kingston

Description

Unity in balance and support is what this freestanding tub faucet embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this tub and shower set features a floor-mount installation and spout water flow rate of 7.0 GPM/26.5 LPM at 80 PSI, while the hand shower provides a water flow rate of 1.8 GPM/6.8 LPM at 80 PSI. Excellence of endurance and reliability is emboldened by a corrosion-resistant finish, embellish your home ensemble with this tub faucet and parts set. Part of the Kingston Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.