Zoro Homepage

CC3132 D-Type Shower Rod

  • Mfr # CC3132

  • Zoro # G0837218


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Collection
Vintage
Material
Brass
Prop 65 Label
true
Theme
Traditional
Product Diameter (Inch)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC3132
Zoro #
G0837218
UPC #
663370011382
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
1
Item Height (Inch)
30.88
Item Length (Inch)
62
Item Width (Inch)
28

Details

Item
CC3132 D-Type Shower Rod
Collection
Vintage
Finish
Polished Brass
Material
Brass
Prop 65 Label
true
Theme
Traditional
CEC Certified
false
Item Weight (lbs)
5.33
Low Lead Compliant
false
UPC/CUPC Certified
false
Escutcheon Included
false
ADA Compliant
false
Warranty
1
DOE Certified
false

Description

CC3132 D-Type Shower Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.