Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC3138 D-Type Shower Rod

  • Mfr # CC3138

  • Zoro # G0837236


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Collection
Vintage
Material
Brass
Item Height (Inch)
30.88
Low Lead Compliant
false
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC3138
Zoro #
G0837236
UPC #
663370037597
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
30.88
Product Diameter (Inch)
1
Item Width (Inch)
28
Item Length (Inch)
62

Details

Item
CC3138 D-Type Shower Rod
Collection
Vintage
Finish
Brushed Nickel
Material
Brass
Low Lead Compliant
false
Theme
Traditional
Escutcheon Included
false
UPC/CUPC Certified
false
CEC Certified
false
Item Weight (lbs)
5.33
DOE Certified
false
Prop 65 Label
true
Warranty
1
ADA Compliant
false

Description

CC3138 D-Type Shower Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.