Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC3152 Rectangular Shower Rod

  • Mfr # CC3152

  • Zoro # G0837288


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Collection
Vintage
Material
Brass
Low Lead Compliant
false
Warranty
1
Item Length (Inch)
44.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC3152
Zoro #
G0837288
UPC #
663370011429
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
44.5
Product Diameter (Inch)
0.75
Item Height (Inch)
30.38
Item Width (Inch)
25.25

Details

Item
CC3152 Rectangular Shower Rod
Collection
Vintage
Finish
Polished Brass
Material
Brass
Low Lead Compliant
false
Warranty
1
Theme
Traditional
Item Weight (lbs)
3.79
UPC/CUPC Certified
false
DOE Certified
false
Escutcheon Included
false
CEC Certified
false
ADA Compliant
true
Prop 65 Label
true

Description

CC3152 Rectangular Shower Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.