CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass

  • Mfr # CC3SE7

  • Zoro # G3092759


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Finish
Brushed Brass
Length
2.69
Color
Brushed Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC3SE7
Zoro #
G3092759
UPC #
663370654749
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.69
Width
2.06
Height
1.81

Details

Mounting Type
Wall Mount
Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Includes
Elbow
Features
Solid brass material for durability and reliability, Adjusts centers for tub wall-mounted faucet, 1/2" IPS Inlet, 1" IPS Outlet, Allows faucet centers to be adjusted, Sold in pairs
Weight
1.87

Description

An undertone of elegance is carried through these tub supply elbows. Designed to be paired with a clawfoot tub filler, admire the detail within the brushed nickel finish. These are used to mount your tub faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.