
CC43100DLLKB30 Plumbing Sink Trim Kit with Bottle Trap, Matte Black
Mfr # CC43100DLLKB30
Zoro # G803055518
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap with flange, Angle stops include modern lever handle
Width
13.81
Weight
2.81
Finish
Matte Black
Includes
Plumbing Supply Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC43100DLLKB30
Zoro #
G803055518
UPC #
663370885006
Country of Origin
Taiwan, Province of China
Dimensions
Width
13.81
Height
4.81
Length
30
Details
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap with flange, Angle stops include modern lever handle
Weight
2.81
Finish
Matte Black
Includes
Plumbing Supply Kit
Material
Brass
Color
Matte Black
Description
This contemporary themed lavatory/kitchen supply kit features all the components necessary to allow proper installation of the water drainage process. The items in this combo include 1/2-14 NPT x 3/8 O.D Comp. angle stops, 30-inch bullnose lavatory supply lines, 1/2 inch IPS bell flanges, and a sleek 13-13/16 inch bottle trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.