CC43100LKB30 Traditional Plumbing Sink Trim Kit W/ P-Trap, Matte Black

  • Mfr # CC43100LKB30
  • Zoro # G3108089
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Supply Kit
ADA Compliant
Yes
Width
11.94
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap with flange, Angle stops include traditional lever handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC43100LKB30
Zoro #
G3108089
UPC #
663370885051
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.94
Manufacturers Warranty Length
1 yr
Length
30
Height
4.56
Item Width (Inch)
11.94
Item Length (Inch)
30
Item Height (Inch)
4.56

Details

Material
Brass
Finish
Matte Black
Includes
Plumbing Supply Kit
Item
Plumbing Trim Kit
ADA Compliant
Yes
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap with flange, Angle stops include traditional lever handle
Inlet (In.)
1/2
Color
Matte Black
Number of Handles
2
Valve Type
No Cartridge
Weight
2.84
Prop 65 Label
true
Collection
Trimscape
Low Lead Compliant
Yes
Theme
Traditional
Item Weight (lbs)
2.84
Warranty
1
UPC/CUPC Certified
false
DOE Certified
false
Share H&C Handle Item#
CCDVALH0
CEC Certified
false

Description

This lavatory/kitchen supply combo features all the necessary components to drain the flow of waste water efficiently. The kit features stylish traditional designs and includes a number of items: 1/2" IPS 1/4-turn angle stops , 30-inch bullnose lavatory supply lines, 1/2" IPS bell flanges and a 1-1/4" p-trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Ratings & reviews