Zoro Homepage
This item is Discontinued.
Kingston Brass CC43101DLTKB30 Plumbing Toilet Trim Kit CC43101DLTKB30

CC43101DLTKB30 Plumbing Toilet Trim Kit (Discontinued)

  • Mfr # CC43101DLTKB30
  • Zoro # G0837857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43101DLTKB30
Zoro #
G0837857
UPC #
663370141645
Country of Origin
Taiwan, Province of China

Dimensions

Size
36"× 8"× 8"
Item Width (Inch)
2
Item Height (Inch)
2.38
Item Length (Inch)
30

Details

Item
Toilet Trim Kits
Material
Brass
Type
Traditional Plumbing Toilet Trim Kit
Color
Chrome
Material of Construction
Solid Brass
Fixture Type
Toilets
Color/Finish
Chrome/Polished Chrome
Finish
Polished Chrome
Includes
A Single Lever 1/2? Compression Angle Stop, a 30? Flat Closet Supply Line, and a 1/2? IPS Bell Flange
Sub-Category
Repair Kits
Collection
Trimscape
DOE Certified
false
CEC Certified
false
Prop 65 Label
true
Theme
Modern
UPC/CUPC Certified
false
Low Lead Compliant
true
Share H&C Handle Item#
CCDVDLH1
ADA Compliant
true
Warranty
1
Item Weight (lbs)
0.65

Description

CC43101DLTKB30 Plumbing Toilet Trim Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.