Zoro Homepage

CC43101TKF20 Plumbing Toilet Trim Kit

  • Mfr # CC43101TKF20

  • Zoro # G0837839


product price: $54.65
/ea

Key Features

Sub-Category
Flange
Includes
A Single Lever 1/2? Compression Angle Stop, a 30? Flat Closet Supply Line, and a 1/2? IPS Bell Flange
Material
Brass
Color/Finish
Chrome/Polished Chrome
Size
36"× 8"× 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43101TKF20
Zoro #
G0837839
UPC #
663370141607
Country of Origin
Taiwan, Province of China

Dimensions

Size
36"× 8"× 8"
Length
20 in
Width
2 in
Height
2.38 in
Manufacturers Warranty Length
1 yr

Details

Item
Toilet Trim Kits
Sub-Category
Flange
Includes
A Single Lever 1/2? Compression Angle Stop, a 30? Flat Closet Supply Line, and a 1/2? IPS Bell Flange
Material
Brass
Color/Finish
Chrome/Polished Chrome
Color
Chrome
Type
Traditional Plumbing Toilet Trim Kit
Fixture Type
Toilets
Material of Construction
Solid Brass
Finish
Polished Chrome
Share H&C Handle Item#
CCDVALH1
Theme
Traditional
DOE Certified
false
UPC/CUPC Certified
false
Prop 65 Label
true
Collection
Trimscape
CEC Certified
false
Low Lead Compliant
true
Weight
0.65 lb

Description

CC43101TKF20 Plumbing Toilet Trim Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.