CC43102DLLKB30 Modern Plumbing Sink Trim Kit W/ Bottle Trap, Brass

  • Mfr # CC43102DLLKB30

  • Zoro # G3106996


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Supply Kit
Manufacturers Warranty Length
1
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap with flange, Angle stops include modern lever handle
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC43102DLLKB30
Zoro #
G3106996
UPC #
663370885174
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1
Width
13.81
Height
4.81
Length
30
Item Height (Inch)
4.81
Item Width (Inch)
13.81
Item Length (Inch)
30

Details

Material
Brass
Finish
Polished Brass
Includes
Plumbing Supply Kit
Item
Plumbing Trim Kit
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap with flange, Angle stops include modern lever handle
ADA Compliant
Yes
Color
Polished Brass
Valve Type
No Cartridge
Inlet (In.)
1/2
Number of Handles
2
Weight
2.81
Theme
Modern
Item Weight (lbs)
2.81
DOE Certified
false
Warranty
1
UPC/CUPC Certified
false
Prop 65 Label
true
Collection
Trimscape
CEC Certified
false
Share H&C Handle Item#
CCDVDLH2
Low Lead Compliant
Yes

Description

This contemporary themed lavatory/kitchen supply kit features all the components necessary to allow proper installation of the water drainage process. The items in this combo include 1/2" IPS angle stops, 30-inch bullnose lavatory supply lines, 1/2" IPS bell flanges, and a sleek 13-7/8" bottle trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.